Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL3433C
Hubbell Plugs & Receptacles
LKG CONN, 30A 120/208V, 4P4W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, 30A 120/208V, 4P4W
Specifications
Specifications
| Manufacturer Part Number |
HBL3433C |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG CONN, 30A 120/208V, 4P4W |
| Current Rating |
30 A |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Phase |
3 |
| Connection Type |
Connector |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
HBL3433C
Hubbell Plugs & Receptacles