Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL363CRP
Hubbell Plugs & Receptacles
LKG MARINE PLUG, 63A 230V 1PH
MFG Item Number
HBL363CRP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG MARINE PLUG, 63A 230V 1PH
Specifications
Specifications
| Manufacturer Part Number |
HBL363CRP |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG MARINE PLUG, 63A 230V 1PH |
| Current Rating |
63 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
HBL363CRP
Hubbell Plugs & Receptacles