Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL363CRR
Hubbell Plugs & Receptacles
LKG MARINE RCPT, 63A 230V 1 PH
MFG Item Number
HBL363CRR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG MARINE RCPT, 63A 230V 1 PH
Specifications
Specifications
| Manufacturer Part Number |
HBL363CRR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG MARINE RCPT, 63A 230V 1 PH |
| Current Rating |
63 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
HBL363CRR
Hubbell Plugs & Receptacles