HBL3P160DB
Hubbell Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL3P160DB Hubbell Surge Protective Devices (SPDs), SPD PANEL, 160KA, 120/240V W/ DISC

MFG Item Number
HBL3P160DB

HBL3P160DB Hubbell Surge Protective Devices (SPDs), SPD PANEL, 160KA, 120/240V W/ DISC

MFG Item Number
HBL3P160DB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
HBL3P160DB
SPD PANEL, 160KA, 120/240V W/ DISC

Series Information

Specifications

Specifications
Manufacturer Part Number HBL3P160DB
Manufacturer Hubbell
Family Series Hubbell Surge Protective Devices (SPDs)
Description SPD PANEL, 160KA, 120/240V W/ DISC
Line Voltage 120 VAC, 240 VAC 1P
Capacity 160 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Surface
Auxiliary Contact No
Alarm Contacts Yes
NEMA Rating NEMA 1
Approvals CSA, cUL, UL
Net Weight 27 lbs
Gross Weight 23.8 lbs