HBL400FGN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL400FGN

Hubbell Connectors, 16 Series

HBL400FGN

Hubbell Connectors, 16 Series
SINGLEPOLE, 400A FEMALE PLUG, GREEN
MFG Item Number
HBL400FGN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 16 Series
Item #
HBL400FGN
SINGLEPOLE, 400A FEMALE PLUG, GREEN

16 Series Information

  • Enclosure Types 3R,4X,12
  • Insulgrip Body Design
  • Accepts #6 AWG ‑ 4/0 Wire
  • UL and cUL Listed
  • Colors available: Black,Blue,Brown,Green,Gray,Orange,Red,White and Yellow
Hubbell Wiring Device‑Kellems offers a full line of innovative,high quality,Series 16 single pole plugs,receptacles and accessories for the most demanding environments.Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment,theme parks,carnival equipment, concerts,movie making and numerous other applications requiring temporary power.Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required.A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Manufacturer Part Number HBL400FGN
Manufacturer Hubbell
Product Series 16
Family Series Hubbell Connectors, 16 Series
Description SINGLEPOLE, 400A FEMALE PLUG, GREEN
Connection Type Plug
Connection Description Female
Current Rating 400 A
Voltage 600 VAC
Cable Size 2/0-4/0
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 12, NEMA 3R, NEMA 4X
Approvals cUL, UL
Net Weight 0.2 lbs
Gross Weight 0.653 lbs
Alternatives
CLS40FB-E
CLS40FB-E
Advanced Devices (Marinco) Connectors, CLS Series
E-Z1016-8391
E-Z1016-8391
Eaton's Crouse-Hinds series Connectors, E-Z Series