Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL420MI9W Hubbell Disconnect Switches, HBL Series, PS, IEC, MECHINT, 3P4W, 20A 3P 250V,
MFG Item Number
HBL420MI9W
HBL420MI9W Hubbell Disconnect Switches, HBL Series, PS, IEC, MECHINT, 3P4W, 20A 3P 250V,
MFG Item Number
HBL420MI9W
This item cannot be canceled or returned
Description
Disconnect Switches, HBL Series
PS, IEC, MECHINT, 3P4W, 20A 3P 250V,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL420MI9W |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Disconnect Switches, HBL Series |
| Description |
PS, IEC, MECHINT, 3P4W, 20A 3P 250V, W/T |
| Poles |
3 |
| Current Rating |
20 A |
| AC Voltage |
240 VAC |
| Operator Type |
Pistol - Red |
| Mounting |
Wall Mount |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Net Weight |
5.85 lbs |
| Gross Weight |
5.85 lbs |
HBL420MI9W
Hubbell Disconnect Switches, HBL Series