Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL45135
Hubbell Plugs & Receptacles
LKG CONN, VARILOAD, 4P5W, 30A 600V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, VARILOAD, 4P5W, 30A 600V,
Specifications
Specifications
| Manufacturer Part Number |
HBL45135 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG CONN, VARILOAD, 4P5W, 30A 600V, A-PIN |
| Current Rating |
30 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
HBL45135
Hubbell Plugs & Receptacles