Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL45315 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | LKG PLUG, VARILOAD, 4P5W, 30A 600V, C-PIN |
| Current Rating | 30 A |
| Number of Poles | 4 |
| Number of Wires | 5 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0.365 lbs |
| Gross Weight | 0.4 lbs |