HBL460C12W
Hubbell Plugs & Receptacles, IEC Watertight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL460C12W Hubbell Plugs & Receptacles, IEC Watertight Series, PS, IEC,C, 3P4W, 60A 125/250V,4X/69K

MFG Item Number
HBL460C12W

HBL460C12W Hubbell Plugs & Receptacles, IEC Watertight Series, PS, IEC,C, 3P4W, 60A 125/250V,4X/69K

MFG Item Number
HBL460C12W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, IEC Watertight Series
Item #
HBL460C12W
PS, IEC,C, 3P4W, 60A 125/250V,4X/69K

IEC Watertight Series Information

  • Super tough, non‑conductive and chemical resistant housing provides impact and corrosion protection; color‑coded by voltage for easy identification
  • Solid, one‑piece pins machined from solid brass for longer life and reliable electrical contact
  • Tapered bore entrance creates high compression forces on sealing gland, providing a watertight seal around cord
  • Powerful mechanical cord grip incorporates two molded‑in teeth to securely grip the outer cable jacket, and internal conductors to prevent slippage and strain on terminations
  • Captive barrel nuts ease assembly and allow higher tightening torque for maximum cord retention

Specifications

Specifications
Manufacturer Part Number HBL460C12W
Manufacturer Hubbell
Product Series IEC Watertight
Family Series Hubbell Plugs & Receptacles, IEC Watertight Series
Description PS, IEC,C, 3P4W, 60A 125/250V,4X/69K
Connection Type Connector
Connection Description Water Resistant
Current Rating 60 A
Voltage 125 V, 250 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG, 3 AWG, 2 AWG
Material Non-Metallic
Operating Temperature -40-167 °F
Protection Rating IP67
Terminal Type Screw
Color Code Orange
Approvals CSA, UL
Net Weight 2.85 lbs
Gross Weight 2.85 lbs
Alternatives
ME460C12W
ME460C12W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
AH460C12W
AH460C12W
Eaton Plugs & Receptacles, IEC 309 Watertight Series