HBL460P7W
Hubbell Plugs & Receptacles, IEC Watertight Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HBL460P7W Hubbell Plugs & Receptacles, IEC Watertight Series, PS, IEC,P, 3P4W, 60A 3P 480V,4X/69K
MFG Item Number
HBL460P7W

HBL460P7W Hubbell Plugs & Receptacles, IEC Watertight Series, PS, IEC,P, 3P4W, 60A 3P 480V,4X/69K

MFG Item Number
HBL460P7W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, IEC Watertight Series
Item #
HBL460P7W
PS, IEC,P, 3P4W, 60A 3P 480V,4X/69K

IEC Watertight Series Information

  • Super tough, non‑conductive and chemical resistant housing provides impact and corrosion protection; color‑coded by voltage for easy identification
  • Solid, one‑piece pins machined from solid brass for longer life and reliable electrical contact
  • Tapered bore entrance creates high compression forces on sealing gland, providing a watertight seal around cord
  • Powerful mechanical cord grip incorporates two molded‑in teeth to securely grip the outer cable jacket, and internal conductors to prevent slippage and strain on terminations
  • Captive barrel nuts ease assembly and allow higher tightening torque for maximum cord retention

Specifications

Specifications
Manufacturer Part Number HBL460P7W
Manufacturer Hubbell
Product Series IEC Watertight
Family Series Hubbell Plugs & Receptacles, IEC Watertight Series
Description PS, IEC,P, 3P4W, 60A 3P 480V,4X/69K
Connection Type Plug
Connection Description Water Resistant
Current Rating 60 A
Voltage 480 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout Yes
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG, 3 AWG, 2 AWG
Material Non-Metallic
Operating Temperature -40-167 °F
Protection Rating IP67
Terminal Type Screw
Color Code Red
Approvals CSA, UL
Net Weight 1.555 lbs
Gross Weight 2.3 lbs
Alternatives
ME460P7W
ME460P7W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
AH460P7W
AH460P7W
Eaton Plugs & Receptacles, IEC 309 Watertight Series