HBL460PS2WR
Hubbell Plugs & Receptacles, Insulgrip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL460PS2WR Hubbell Plugs & Receptacles, Insulgrip Series, PS, INS, PLUG, 3P4W, 60A 600V, S2

MFG Item Number
HBL460PS2WR

HBL460PS2WR Hubbell Plugs & Receptacles, Insulgrip Series, PS, INS, PLUG, 3P4W, 60A 600V, S2

MFG Item Number
HBL460PS2WR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Insulgrip Series
Item #
HBL460PS2WR
PS, INS, PLUG, 3P4W, 60A 600V, S2

Insulgrip Series Information

  • Listed UL Type 4X which provides a watertight, dust‑tight seal for harsh environments
  • Thermoplastic housing provides excellent insulating, impact, corrosion, and UV‑resistant properties; protecting users and internal components
  • Patented beryllium copper spring‑pin design of the contacts maintains high unit pressure on mating sleeves, ensuring reliable electrical contact while minimizing heat rise
  • Interchangeable with other manufacturers of UL1686 C1 devices
  • Powerful mechanical cord grip incorporates two molded‑in teeth to securely grip the outer cable jacket, and internal conductors to prevent slippage and strain on terminations
  • Captive barrel nuts ease assembly and allow higher tightening torque for maximum cord retention
  • Tapered bore entrance creates high compression forces on sealing gland, providing watertight seal around cord
  • Interlocking box terminals ensure that terminal scrws remain secure and cannot loosen; floating box is designed to obtain high‑torque values without damaging stranded conductors
  • Catalog number and rating visible while in use; markings are color‑coded, differentiating Style I and Style II devices

Specifications

Specifications
Manufacturer Part Number HBL460PS2WR
Manufacturer Hubbell
Product Series Insulgrip
Family Series Hubbell Plugs & Receptacles, Insulgrip Series
Description PS, INS, PLUG, 3P4W, 60A 600V, S2 REV
Connection Type Plug
Connection Description Water Resistant
Current Rating 60 A
Voltage 600 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 6 AWG, 5 AWG, 4 AWG
Material Non-Metallic
Operating Temperature -40-167 °F
Terminal Type Screw
Color Code Black, Gray
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 3.05 lbs
Gross Weight 3.05 lbs