Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL4717GY
Hubbell Raceways, HBL Series
RACEWAY, INT EL, HBL4750 SERIES,
MFG Item Number
HBL4717GY
This item cannot be canceled or returned
Description
RACEWAY, INT EL, HBL4750 SERIES,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL4717GY |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, INT EL, HBL4750 SERIES, GRAY |
| Type |
Internal Elbow |
| Material |
Metallic |
| Color |
Gray |
| Net Weight |
1.75 lbs |
| Gross Weight |
1.75 lbs |
HBL4717GY
Hubbell Raceways, HBL Series