Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL4717NIV
Hubbell Raceways, HBL Series
RACEWAY, INV INT EL, HBL4750 SERIES,
MFG Item Number
HBL4717NIV
This item cannot be canceled or returned
Description
RACEWAY, INV INT EL, HBL4750 SERIES,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL4717NIV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, INV INT EL, HBL4750 SERIES, IV |
| Type |
Internal Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
HBL4717NIV
Hubbell Raceways, HBL Series