Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL4718DFOGY
Hubbell Raceways, HBL Series
RACEWAY, DIV L/RAD EXT EL, HBL4750,
MFG Item Number
HBL4718DFOGY
This item cannot be canceled or returned
Description
RACEWAY, DIV L/RAD EXT EL, HBL4750,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL4718DFOGY |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, DIV L/RAD EXT EL, HBL4750, GY |
| Type |
External Elbow |
| Material |
Metallic |
| Color |
Gray |
| Net Weight |
2.8 lbs |
| Gross Weight |
2.8 lbs |
HBL4718DFOGY
Hubbell Raceways, HBL Series