Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL4720C |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | LKG PLUG, 15A 125V, L5-15P, B/W |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | L5-15P |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |