Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL4729C
Hubbell Plugs & Receptacles
LKG CONN, 15A 125V, L5-15R, B/W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, 15A 125V, L5-15R, B/W
Specifications
Specifications
| Manufacturer Part Number |
HBL4729C |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG CONN, 15A 125V, L5-15R, B/W |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Connector |
| NEMA Configuration |
L5-15R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.19 lbs |
HBL4729C
Hubbell Plugs & Receptacles