Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL47472BBFFIV Hubbell Electrical Box Covers, RACEWAY, PLT, 4G 2 DUP/MOD, HBL4750,
MFG Item Number
HBL47472BBFFIV
HBL47472BBFFIV Hubbell Electrical Box Covers, RACEWAY, PLT, 4G 2 DUP/MOD, HBL4750,
MFG Item Number
HBL47472BBFFIV
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 4G 2 DUP/MOD, HBL4750,
Specifications
Specifications
| Manufacturer Part Number |
HBL47472BBFFIV |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 4G 2 DUP/MOD, HBL4750, IV |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
4 |
| Cover Type |
Duplex Face Plate, Modular Face Plate Frame |
| Cover Design |
Flat |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
HBL47472BBFFIV
Hubbell Electrical Box Covers