Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL4747BRGY Hubbell Electrical Box Covers, RACEWAY, PLT, 2G DUP/STY, HBL4750,
MFG Item Number
HBL4747BRGY
HBL4747BRGY Hubbell Electrical Box Covers, RACEWAY, PLT, 2G DUP/STY, HBL4750,
MFG Item Number
HBL4747BRGY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 2G DUP/STY, HBL4750,
Specifications
Specifications
| Manufacturer Part Number |
HBL4747BRGY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 2G DUP/STY, HBL4750, GY |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Duplex Face Plate, Decorator |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
HBL4747BRGY
Hubbell Electrical Box Covers