Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
HBL4747C1GY
Hubbell Electrical Box Covers
RACEWAY, PLT, 1G DEV COV, HBL4750,
MFG Item Number
HBL4747C1GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 1G DEV COV, HBL4750,
Specifications
Specifications
| Manufacturer Part Number |
HBL4747C1GY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 1G DEV COV, HBL4750, GY |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Decorator, Blank |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
HBL4747C1GY
Hubbell Electrical Box Covers