Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL4747JXIV Hubbell Electrical Box Covers, RACEWAY, PLT, 2G RND/BLNK, HBL4750,
MFG Item Number
HBL4747JXIV
HBL4747JXIV Hubbell Electrical Box Covers, RACEWAY, PLT, 2G RND/BLNK, HBL4750,
MFG Item Number
HBL4747JXIV
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 2G RND/BLNK, HBL4750,
Specifications
Specifications
| Manufacturer Part Number |
HBL4747JXIV |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 2G RND/BLNK, HBL4750, IV |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Receptacle, Blank |
| Cover Design |
Flat |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
HBL4747JXIV
Hubbell Electrical Box Covers