HBL4750CGY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL4750CGY

Hubbell Raceways, HBL Series

HBL4750CGY

Hubbell Raceways, HBL Series
RACEWAY, 5ft. COVER, HBL4750 SERIES,
MFG Item Number
HBL4750CGY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Raceways, HBL Series
Item #
HBL4750CGY
RACEWAY, 5ft. COVER, HBL4750 SERIES,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBL4750CGY
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Description RACEWAY, 5ft. COVER, HBL4750 SERIES, GY
Cover Cover Only
Length 5 '
Material Metallic
Color Gray
Nominal Width 4.75 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.46 lbs