Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL4750DGY
Hubbell Raceways, HBL Series
RACEWAY, DIVIDER, HBL4750 SERIES
MFG Item Number
HBL4750DGY
This item cannot be canceled or returned
Description
RACEWAY, DIVIDER, HBL4750 SERIES
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL4750DGY |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, DIVIDER, HBL4750 SERIES |
| Type |
By-Pass Divider |
| Material |
Metallic |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0.19 lbs |
HBL4750DGY
Hubbell Raceways, HBL Series