Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL4751AC
Hubbell Raceways, HBL Series
RACEWAY, INT COUPLING, HBL4750
MFG Item Number
HBL4751AC
This item cannot be canceled or returned
Description
RACEWAY, INT COUPLING, HBL4750
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL4751AC |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, INT COUPLING, HBL4750 SERIES |
| Type |
Coupling |
| Material |
Metallic |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HBL4751AC
Hubbell Raceways, HBL Series