Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL4751DA
Hubbell Raceways, HBL Series
RACEWAY, DIVIDER CLIP, HBL4750
MFG Item Number
HBL4751DA
This item cannot be canceled or returned
Description
RACEWAY, DIVIDER CLIP, HBL4750
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL4751DA |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, DIVIDER CLIP, HBL4750 SERIES |
| Type |
Coupling |
| Material |
Metallic |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
HBL4751DA
Hubbell Raceways, HBL Series