Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL4774AGY
Hubbell Raceways, HBL Series
RACEWAY, TAKEOFF CVR, HBL4750 SER,
MFG Item Number
HBL4774AGY
This item cannot be canceled or returned
Description
RACEWAY, TAKEOFF CVR, HBL4750 SER,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL4774AGY |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, TAKEOFF CVR, HBL4750 SER, GY |
| Type |
Take-Off Connector |
| Material |
Metallic |
| Color |
Gray |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
HBL4774AGY
Hubbell Raceways, HBL Series