Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL4775DKITIV
Hubbell Raceways, HBL Series
RACEWAY, BRIDGE KIT, HBL4750, IV
MFG Item Number
HBL4775DKITIV
This item cannot be canceled or returned
Description
RACEWAY, BRIDGE KIT, HBL4750, IV
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL4775DKITIV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, BRIDGE KIT, HBL4750, IV |
| Type |
Braidge Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
4.9 lbs |
| Gross Weight |
4.9 lbs |
HBL4775DKITIV
Hubbell Raceways, HBL Series