Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL4785 Hubbell Plugs & Receptacles, LKG FLG-RCPT, 15A 277 VAC, L7-15R,
HBL4785 Hubbell Plugs & Receptacles, LKG FLG-RCPT, 15A 277 VAC, L7-15R,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG FLG-RCPT, 15A 277 VAC, L7-15R,
Specifications
Specifications
| Manufacturer Part Number |
HBL4785 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG FLG-RCPT, 15A 277 VAC, L7-15R, SS |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
L7-15R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Brown |
| Approvals |
CSA, UL |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.15 lbs |
HBL4785
Hubbell Plugs & Receptacles