Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL47CM00
Hubbell Plugs & Receptacles
LKG DUP RCPT, CM, 15A 125V L5-15R
MFG Item Number
HBL47CM00
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG DUP RCPT, CM, 15A 125V L5-15R
Specifications
Specifications
| Manufacturer Part Number |
HBL47CM00 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG DUP RCPT, CM, 15A 125V L5-15R |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
L5-15R |
| Watertight |
No |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HBL47CM00
Hubbell Plugs & Receptacles