Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL47CM79C Hubbell Plugs & Receptacles, LKG CONN, CM, 15A 277V L7-15R
MFG Item Number
HBL47CM79C
HBL47CM79C Hubbell Plugs & Receptacles, LKG CONN, CM, 15A 277V L7-15R
MFG Item Number
HBL47CM79C
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, CM, 15A 277V L7-15R
Specifications
Specifications
| Manufacturer Part Number |
HBL47CM79C |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG CONN, CM, 15A 277V L7-15R |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L7-15R |
| Watertight |
No |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
HBL47CM79C
Hubbell Plugs & Receptacles