HBL4P120C
Hubbell Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL4P120C Hubbell Surge Protective Devices (SPDs), SPD PANEL, 120KA, 120/208V

MFG Item Number
HBL4P120C

HBL4P120C Hubbell Surge Protective Devices (SPDs), SPD PANEL, 120KA, 120/208V

MFG Item Number
HBL4P120C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
HBL4P120C
SPD PANEL, 120KA, 120/208V

Series Information

Specifications

Specifications
Manufacturer Part Number HBL4P120C
Manufacturer Hubbell
Family Series Hubbell Surge Protective Devices (SPDs)
Description SPD PANEL, 120KA, 120/208V
Line Voltage 120 VAC, 208 VAC 3P Wye
Capacity 120 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Surface
Auxiliary Contact No
Alarm Contacts Yes
NEMA Rating NEMA 1
Approvals CSA, cUL, UL
Net Weight 23 lbs
Gross Weight 15.7 lbs