HBL4SA40
Hubbell Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL4SA40 Hubbell Surge Protective Devices (SPDs), 208Y/120V THREE PHASE TYPE 1 SRG

MFG Item Number
HBL4SA40

HBL4SA40 Hubbell Surge Protective Devices (SPDs), 208Y/120V THREE PHASE TYPE 1 SRG

MFG Item Number
HBL4SA40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
HBL4SA40
208Y/120V THREE PHASE TYPE 1 SRG

Series Information

Specifications

Specifications
Manufacturer Part Number HBL4SA40
Manufacturer Hubbell
Family Series Hubbell Surge Protective Devices (SPDs)
Description 208Y/120V THREE PHASE TYPE 1 SRG ARR 40K
Line Voltage 120 VAC, 208 VAC 3P Wye
Capacity 40 kA
Nominal Discharge Current 10 kA
SCCR 200 kA
Mode of Protection L-L, L-N
Mounting Surface
Auxiliary Contact No
Alarm Contacts No
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 1.8 lbs
Gross Weight 0.95 lbs