Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL502B
Hubbell Raceways, HBL Series
RACEWAY, BUSHING, HBL500 SERIES
This item cannot be canceled or returned
Description
RACEWAY, BUSHING, HBL500 SERIES
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL502B |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, BUSHING, HBL500 SERIES |
| Type |
Bushing |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
HBL502B
Hubbell Raceways, HBL Series