Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL504W
Hubbell Raceways, HBL Series
RACEWAY, MTG STRAP, HBL500 SER, WHI
This item cannot be canceled or returned
Description
RACEWAY, MTG STRAP, HBL500 SER, WHI
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL504W |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, MTG STRAP, HBL500 SER, WHI |
| Type |
Mounting Strap |
| Material |
Metallic |
| Color |
White |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL504W
Hubbell Raceways, HBL Series