Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL506IV
Hubbell Raceways, HBL Series
RACEWAY, SPLICE CVR, HBL500 SERIES,
This item cannot be canceled or returned
Description
RACEWAY, SPLICE CVR, HBL500 SERIES,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL506IV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, SPLICE CVR, HBL500 SERIES, IV |
| Type |
Connection Cover |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL506IV
Hubbell Raceways, HBL Series