Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL50SC Hubbell Electrical Box Covers, BOX COVER, 4in. SQ., 50A LKG OPENING
HBL50SC Hubbell Electrical Box Covers, BOX COVER, 4in. SQ., 50A LKG OPENING
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
BOX COVER, 4in. SQ., 50A LKG OPENING
Specifications
Specifications
| Manufacturer Part Number |
HBL50SC |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
BOX COVER, 4in. SQ., 50A LKG OPENING |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Gray |
| Net Weight |
0.089 lbs |
| Gross Weight |
0.089 lbs |
HBL50SC
Hubbell Electrical Box Covers