Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL511IV
RACEWAY, 90 FLAT EL, HBL500 SERIES, IV
This item cannot be canceled or returned
Description
RACEWAY, 90 FLAT EL, HBL500 SERIES, IV
Specifications
Specifications
| Manufacturer Part Number |
HBL511IV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, 90 Degree Flat Elbow,HBL500 Series, Ivory |
| Type |
90 ° Flat Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL511IV
Bryant Electric Raceways