Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL511W
RACEWAY, 90 FLAT ELBOW, HBL500 SER, WHI
This item cannot be canceled or returned
Description
RACEWAY, 90 FLAT ELBOW, HBL500 SER, WHI
Specifications
Specifications
| Manufacturer Part Number |
HBL511W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Flat Elbow, HBL500 Series,White |
| Type |
90 ° Flat Elbow |
| Material |
Metallic |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL511W
Bryant Electric Raceways