Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL515PVO Hubbell Plugs & Receptacles, SB VAL PLUG, 5-15P, 15A 125V,ECON
MFG Item Number
HBL515PVO
HBL515PVO Hubbell Plugs & Receptacles, SB VAL PLUG, 5-15P, 15A 125V,ECON
MFG Item Number
HBL515PVO
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
SB VAL PLUG, 5-15P, 15A 125V,ECON
Specifications
Specifications
| Manufacturer Part Number |
HBL515PVO |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
SB VAL PLUG, 5-15P, 15A 125V,ECON STYLE |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
5-15R |
| Color |
Orange |
| Watertight |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Industrial/Commercial |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HBL515PVO
Hubbell Plugs & Receptacles