Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL517IV
RACEWAY, INT ELBOW, HBL500 SERIES, IV
This item cannot be canceled or returned
Description
RACEWAY, INT ELBOW, HBL500 SERIES, IV
Specifications
Specifications
| Manufacturer Part Number |
HBL517IV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Internal Elbow, HBL500Series, Ivory |
| Type |
Internal Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HBL517IV
Bryant Electric Raceways