Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL518W
RACEWAY, EXT ELBOW, HBL500 SER, WH
This item cannot be canceled or returned
Description
RACEWAY, EXT ELBOW, HBL500 SER, WH
Specifications
Specifications
| Manufacturer Part Number |
HBL518W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, External Elbow, HBL500Series, White |
| Type |
External Elbow |
| Material |
Metallic |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL518W
Bryant Electric Raceways