Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5201 Hubbell Electrical Box Covers, W PROOF TOGGLE PLATE, 1G, GY, PBT
HBL5201 Hubbell Electrical Box Covers, W PROOF TOGGLE PLATE, 1G, GY, PBT
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
W PROOF TOGGLE PLATE, 1G, GY, PBT
Specifications
Specifications
| Manufacturer Part Number |
HBL5201 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
W PROOF TOGGLE PLATE, 1G, GY, PBT |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Switch - Weatherproof Toggle |
| Features |
Flip Lid |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.25 lbs |
HBL5201
Hubbell Electrical Box Covers