Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL520R6W
Hubbell Plugs & Receptacles
RECEPTACLE, WATERTIGHT, 16/20A, 4P5W
MFG Item Number
HBL520R6W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECEPTACLE, WATERTIGHT, 16/20A, 4P5W
Specifications
Specifications
| Manufacturer Part Number |
HBL520R6W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
RECEPTACLE, WATERTIGHT, 16/20A, 4P5W, 200-415V, IP69 |
| Connection Type |
Receptacle |
| Current Rating |
16 A, 20 A |
| Voltage |
200-415 V |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP68, IP69K |
| Terminal Type |
Screw |
| Color Code |
Red |
| NEMA Rating |
NEMA 3R, NEMA 4X, NEMA 3RX |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0.975 lbs |
| Gross Weight |
1.15 lbs |
HBL520R6W
Hubbell Plugs & Receptacles