Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5221 Hubbell Electrical Box Covers, W/PROOF DUP PLATE, 1G, GY POLY, FS
HBL5221 Hubbell Electrical Box Covers, W/PROOF DUP PLATE, 1G, GY POLY, FS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
W/PROOF DUP PLATE, 1G, GY POLY, FS
Specifications
Specifications
| Manufacturer Part Number |
HBL5221 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
W/PROOF DUP PLATE, 1G, GY POLY, FS MOUNT |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - Duplex Receptacle |
| Features |
Flip Lid |
| Color |
Gray |
| Net Weight |
0.369 lbs |
| Gross Weight |
0.369 lbs |
HBL5221
Hubbell Electrical Box Covers