Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Disconnect Switches, HBL Series
HBL530MI5W
Hubbell Disconnect Switches, HBL Series
PS, IEC, MECHINT, 4P5W, 30A
MFG Item Number
HBL530MI5W
This item cannot be canceled or returned
Description
Disconnect Switches, HBL Series
PS, IEC, MECHINT, 4P5W, 30A
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL530MI5W |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Disconnect Switches, HBL Series |
| Description |
PS, IEC, MECHINT, 4P5W, 30A 347/600V,W/T |
| Poles |
4 |
| Current Rating |
30 A |
| AC Voltage |
347 VAC, 600 VAC |
| Operator Type |
Pistol - Red |
| Mounting |
Wall Mount |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Net Weight |
6.4 lbs |
| Gross Weight |
6.4 lbs |
HBL530MI5W
Hubbell Disconnect Switches, HBL Series