Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Disconnect Switches, HBL Series
HBL530MIF5W
Hubbell Disconnect Switches, HBL Series
MchIntPin&Slv30A347/600V3PH4P5W WT
MFG Item Number
HBL530MIF5W
This item cannot be canceled or returned
Description
Disconnect Switches, HBL Series
MchIntPin&Slv30A347/600V3PH4P5W WT
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL530MIF5W |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Disconnect Switches, HBL Series |
| Description |
MchIntPin&Slv30A347/600V3PH4P5W WT FU BK |
| Poles |
4 |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Red |
| Mounting |
Wall Mount |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HBL530MIF5W
Hubbell Disconnect Switches, HBL Series