Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Disconnect Switches, HBL Series
HBL530MIF7W
Hubbell Disconnect Switches, HBL Series
PS, IEC, MECHINT, 4P5W,30A 277/480V,
MFG Item Number
HBL530MIF7W
This item cannot be canceled or returned
Description
Disconnect Switches, HBL Series
PS, IEC, MECHINT, 4P5W,30A 277/480V,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL530MIF7W |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Disconnect Switches, HBL Series |
| Description |
PS, IEC, MECHINT, 4P5W,30A 277/480V, FUSE |
| Poles |
4 |
| Current Rating |
30 A |
| AC Voltage |
480 VAC |
| Operator Type |
Pistol - Red |
| Mounting |
Wall Mount |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Net Weight |
16.6 lbs |
| Gross Weight |
16.6 lbs |
HBL530MIF7W
Hubbell Disconnect Switches, HBL Series