Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5361GRY Hubbell Plugs & Receptacles, SGL RCPT, IND GRD, 20A 125V, 5-20R,
MFG Item Number
HBL5361GRY
HBL5361GRY Hubbell Plugs & Receptacles, SGL RCPT, IND GRD, 20A 125V, 5-20R,
MFG Item Number
HBL5361GRY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
SGL RCPT, IND GRD, 20A 125V, 5-20R,
Specifications
Specifications
| Manufacturer Part Number |
HBL5361GRY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
SGL RCPT, IND GRD, 20A 125V, 5-20R, GY |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Gray |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Extra Heavy Duty |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.079 lbs |
HBL5361GRY
Hubbell Plugs & Receptacles