Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5366CA Hubbell Plugs & Receptacles, PLUG ANGLE, 20A 125V, 5-20P, B/W
MFG Item Number
HBL5366CA
HBL5366CA Hubbell Plugs & Receptacles, PLUG ANGLE, 20A 125V, 5-20P, B/W
MFG Item Number
HBL5366CA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG ANGLE, 20A 125V, 5-20P, B/W
Specifications
Specifications
| Manufacturer Part Number |
HBL5366CA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
PLUG ANGLE, 20A 125V, 5-20P, B/W |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Angled |
| Connection Type |
Plug |
| NEMA Configuration |
5-15R |
| Color |
Black, White |
| Watertight |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Industrial/Commercial |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.06 lbs |
HBL5366CA
Hubbell Plugs & Receptacles