Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL5369C |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | CONN, 20A 125V, 5-20R, B/W |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 5-15R |
| Color | Black |
| Watertight | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Comments | Industrial/Commercial |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.2 lbs |