Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5479C Hubbell Plugs & Receptacles, FLG-RCPT, 20A 250V, 6-20P, WH
HBL5479C Hubbell Plugs & Receptacles, FLG-RCPT, 20A 250V, 6-20P, WH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
FLG-RCPT, 20A 250V, 6-20P, WH
Specifications
Specifications
| Manufacturer Part Number |
HBL5479C |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
FLG-RCPT, 20A 250V, 6-20P, WH |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
5-15R |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Heavy Duty |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.15 lbs |
HBL5479C
Hubbell Plugs & Receptacles